Shop All Washroom Accessories
Home Basics
Home Basics 3 Tier Over the Toilet Steel Bathroom Space Saver, White
Mfr # ZOR96265
Zoro # G008277470
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 23 in
- Overall Height 66.5 in
- Color White
- Width (In.) 11.5 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96265
- Zoro # G008277470
- UPC # 194220962658
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 23 in |
Overall Height | 66.5 in |
Width (In.) | 11.5 in |
Details
Color | White |
Material | Metal |
Application | To Be Used In Your Bathroom |
Description
Bathroom Space Saver, Over the Toilet, Over the Toilet Shelf, Bathroom Storage, Space Saver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.75-304)
- DIXON Clamp w/Saddles, 2-Bolt, 5-60/64"-6-32/64" (675)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-12)
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV4-NT)
- HOME BASICS 4 Piece Ceramic Luxury Bath Accessory Set with Stunning Sequin Accents, White (BA41924)
- HOME BASICS Home Basics Vinyl Coated Shower Caddy (ZOR96260)
- HOME BASICS 4 Piece Luxury Bath Accessory Set with Sequin Accents (BA41923)
- HOME BASICS Home Basics Free-Standing Heavy Duty Sleek Dispensing Toilet Paper Towel Holder, Satin Nickel (ZOR96298)
- HOME BASICS Home Basics Scroll Collection Soap Dispenser with Caddy, Bronze (ZOR96268)
- HOME BASICS Paris Collection 7 Piece Bath Ensemble, Beige (BA41543)
- KINGSTON BRASS BA9116C Water Onyx Toothbrush & Tumbler Holder, Polished Chrome (BA9116C)
- Home Basics Washroom Accessories