Shop All Wall Shelving
Home Basics
Home Basics 3 Tier Multi Use Arc Glass Corner Shelf, Clear
Mfr # ZOR96254
Zoro # G008248418
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Height 30 in
- Material Glass/Chrome
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96254
- Zoro # G008248418
- UPC # 194220962542
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 16 in |
Height | 30 in |
Details
Material | Glass/Chrome |
Color | Clear |
Description
Corner Shelf, Modern Shelves, Glass, 4 Tier, Shelving, Steel, Arc, Contemporary, Corner rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- SCULLY Eg-215 01422 Econ-O-Tank Gauge (EG-215)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060GY)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Clear (30048SCLAR)
- AMGOOD 24in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-2424-SG)
- AMORE DESIGNS Amore Designs GRD1048ES Wood Shelving Grande Espresso Straight Shelf; 48 in. (GRD1048ES)
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1236-SG)
- DESIGNS OF DISTINCTION 12" x 36" Flat Rustic Hand Scraped Shelf, Walnut (01SH123610WL1)
- OMEGA NATIONAL PRODUCTS MDF Paint Grade 10 in. x 30 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0130XUF1)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1824-SG)
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver (1125)
- Home Basics Wall Shelving