Shop All Laundry Hampers
Home Basics
Home Basics 3 Tier Bamboo Letter Rack with Key Hooks
Mfr # ZOR96179
Zoro # G608248436
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Bamboo
- Length 6 in
- Width 3 in
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96179
- Zoro # G608248436
- UPC # 194220961798
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 6 in |
Width | 3 in |
Height | 20 in |
Details
Color | Natural |
Material | Bamboo |
Description
Never worry about misplacing your keys or missing important mail with this convenient mail rack. Perfect to display on an entryway, the rich, natural finish creates a warm and inviting ambience to your home. Three angled compartments stores standard size mail and letters in an upright position, so you are able to organize and sift through what you need easily. The bottom gold hooks are great for holding multiple keys, keychains and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, Black, Wood, 24 in L Overall (1VAK6)
- SCOTT Scott Essential Paper Towels, White, 6 PK (KCC01005)
- MONARCH Tube Mop, Green, Microfiber, M600021G (M600021G)
- XERO Pure Carbon Filter 10 Inch (HQCBC-10-5)
- HOME BASICS Home Basics Round Foldable Bamboo Hamper, Natural (ZOR96240)
- MICKEY MOUSE Mickey Mouse 820828 Mickey Mouse Pop Up Laundry Hamper (820828)
- DENDESIGNS 12168006 2 Bushel Laundry Basket (DE2179137)
- R&B WIRE PRODUCTS Wall Mountable Storage Basket, 15 in Wide (2255)
- BASICWISE 2 Tier Plastic Laundry Basket with Wheels (QI003311)
- MUSTEE Utilatub 21 Gallon 23 In. W x 25 In. L Laundry Tub (14K)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Medium (QI004242.M)
- Home Basics Laundry Hampers