Shop All Sink Racks & Trays
Home Basics
Home Basics 3 Shelf Steel Bathroom Space Saver, Black
Mfr # ZOR96264
Zoro # G808249639
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23 in
- Overall Width 11.5 in
- Material Metal
- Weight 6.65
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96264
- Zoro # G808249639
- UPC # 194220962641
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 23 in |
Overall Width | 11.5 in |
Details
Material | Metal |
Weight | 6.65 |
Color | Black |
Description
Take advantage of unused vertical space with this sleek, three-shelf bathroom space saver. It fits neatly over most standard toilets to maximize your space. With a simple finish, it provides the perfect complement to all your bathroom essentials. Two open shelves let you easily spot what you need. Use the shelves to display spare toilet paper rolls, bath towels, plants, and more. With a slim and simple silhouette, it adds a charming minimalistic flair to your humble abode.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (2UA64)
- SANITUBE Plate Flange Slip On 304, 3 (38SL4-300)
- DELTA Stryke 17 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T27876-SSLHP)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3171 04 20)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, Black (ZOR96080)
- HOME BASICS Home Basics Chrome Plated Steel Dish Rack with Tray (ZOR96083)
- HOME BASICS Chrome Plated Steel Dish Rack with Tray (DR10069)
- HOME BASICS S Shape 2 Tier Dish Drainer, Grey (DD41276)
- HOME BASICS 3 Piece Dish Drainer, Turquoise (DD47451)
- HOME BASICS 2Tier Plastic Dish Drainer (DD10248)
- STERLING Ludington Silicone Sink Mat-Sm Offset (20287-ASH)
- Home Basics Sink Racks & Trays