Shop All Washroom Accessories
Home Basics
Home Basics 2 Shelf Bathroom Space Saver
Mfr # ZOR96267
Zoro # G408277476
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 23 in
- Overall Height 54 in
- Color White
- Width (In.) 11 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96267
- Zoro # G408277476
- UPC # 194220962672
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 23 in |
Overall Height | 54 in |
Width (In.) | 11 in |
Details
Color | White |
Material | Metal |
Application | To Be Used In Your Bathroom |
Description
Bathroom Space Saver, Over the Toilet, Over the Toilet Shelf, Bathroom Storage, Space Saver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/4 In (1PPE3)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1.5-304)
- KOHLER Volume Control Valve 1/2 (2974-K-NA)
- SMITH-COOPER 1/2" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011290)
- HOME BASICS 4 Piece Luxury Bath Accessory Set with Sequin Accents (BA41923)
- HOME BASICS 2 Tier Wall Mounted Bathroom Shelf, Chrome, with Towel Bar (ZOR95596)
- HOME BASICS Paris Collection 7 Piece Bath Ensemble, Beige (BA41543)
- HOME BASICS Home Basics Free-Standing Heavy Duty Sleek Dispensing Toilet Paper Towel Holder, Satin Nickel (ZOR96298)
- HOME BASICS 4 Piece Ceramic Luxury Bath Accessory Set with Stunning Sequin Accents, White (BA41924)
- HOME BASICS Home Basics Scroll Collection Soap Dispenser with Caddy, Bronze (ZOR96268)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- Home Basics Washroom Accessories