Shop All Washroom Accessories
Home Basics
Home Basics 2 Shelf Bathroom Space Saver, Bronze
Mfr # ZOR96266
Zoro # G508277475
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 20 in
- Overall Height 54 in
- Color Bronze
- Width (In.) 11 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96266
- Zoro # G508277475
- UPC # 194220962665
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 20 in |
Overall Height | 54 in |
Width (In.) | 11 in |
Details
Color | Bronze |
Material | Metal |
Application | To Be Used In Your Bathroom |
Description
Bathroom Space Saver, Over the Toilet, Over the Toilet Shelf, Bathroom Storage, Space Saver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Gate Valve, 1 In., FNPT, PVC (2011-010)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 cs replacement screens)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353011120)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003240)
- HOME BASICS Home Basics Steel Over the Cabinet Hairdryer Organizer, Silver (ZOR96196)
- HOME BASICS Luxem 4 Piece Ceramic Bath Accessory Set, Grey (BA35047)
- HOME BASICS 4 Piece Luxury Bath Accessory Set with Sequin Accents (BA41923)
- HOME BASICS Home Basic 4 Piece Rubberized Ceramic Bath Accessory Set, Grey (BA41566)
- HOME BASICS Home Basics Scroll Collection Soap Dispenser with Caddy, Bronze (ZOR96268)
- HOME BASICS 2 Tier Wall Mounted Bathroom Shelf, Chrome, with Towel Bar (ZOR95596)
- KOHLER Square Foot Ledge (23287-CP)
- Home Basics Washroom Accessories