Shop All Coffee Makers
Home Basics
Home Basics 2 Cup Demitasse Shot Stainless Steel Stovetop Espresso Maker, Silver
Mfr # ZOR96085
Zoro # G408248407
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Width 3 in
- Length 3 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96085
- Zoro # G408248407
- UPC # 194220960852
- Country of Origin China
- Category Coffee Makers
Dimensions
Width | 3 in |
Length | 3 in |
Height | 5.5 in |
Details
Material | Stainless Steel |
Color | Silver |
Description
espresso maker, moka pot, best espresso machine, latte machine, espresso coffee machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Ribbed Utility Bar Mop Towels Red stripe , 4PK (SC-UC-RED)
- CHOICE 1 oz. Clear Plastic Souffle Cup / Portion Cup, 2500PK (127P100C)
- T&S BRASS Cartridge W/ Bonnet - Ceramic, Hot (012394-25)
- ALLPOINTS 48" Door Sweep Alum Finish (8009858)
- HOME BASICS 2 Cup Demitasse Shot Stainless Steel Stovetop Espresso Maker, Silver (EM00248)
- HOME BASICS Home Basics Essence Collection 4 Piece Stainless Steel Canister Set (ZOR96087)
- CLASSIC COFFEE CONCEPTS, LODGINGSTAR, JUST SCREEN Fresh Water System -Pour Over Brewer, For Airpot (GBAP)
- ALLPOINTS Double Wall Coffee Maker 42 Cup Stainless Steel (18653)
- J-JATI J-Jati SW228 10 in. Electric Round Waffle Maker Iron None Stick Surface Rotary Plate; White (SW228)
- NATIONAL PRESTO Coffeemaker12C Ss Presto (02811)
- BUNN Bunn 12 Cup Pourover With Two Burner Coffee Brewer (13300.0002)
- Home Basics Coffee Makers