Shop All Clothing Hangers
Home Basics
Home Basics 13 Piece Knife Set with Block, Red
Mfr # ZOR96141
Zoro # G408248414
product price: $21.89
/pk 10, $2.19/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Width 3.5 in
- Length 2 in
- Height 9 in
- Color Red/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96141
- Zoro # G408248414
- UPC # 194220961415
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 3.5 in |
Length | 2 in |
Height | 9 in |
Details
Anchor Material | Stainless Steel |
Color | Red/Stainless Steel |
Description
knife set, knife block, steak knives, best knife set, kitchen knife set, cheese knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Spacemiser for 551/554 Ser, Holds 12 Cabinets (12-550ESD)
- EXTREME MAX 5001.6044 Fuel Jug Holder-Fits 2 5 Containers Organizer Enclosed Race Trailer Shop Garage (5001.6044)
- RUBBERMAID COMMERCIAL Round Storage Container, 4 qt (FG572124CLR)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Navy (ZOR96136)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Fuchsia (ZOR96133)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- HOME BASICS Velvet Hangers, Black 25PK (FH01410)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- HASTINGS HOME Space Saving Closet Organization Vertical and Horizontal Multi Hanger for Shirts, Pants, and Coats (614813YGZ)
- Home Basics Clothing Hangers