Shop All Sink Racks & Trays
Home Basics
Home Basics 12 Cup Demitasse Shot Aluminum Stovetop Espresso Maker, Grey
Mfr # ZOR96084
Zoro # G108249728
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Overall Width 5 in
- Material Aluminum
- Weight 1.3
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96084
- Zoro # G108249728
- UPC # 194220960845
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 7 in |
Overall Width | 5 in |
Details
Material | Aluminum |
Weight | 1.3 |
Color | Red |
Description
espresso maker, moka pot, best espresso machine, latte machine, espresso coffee machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3-1/2 Inch Kitchen Sink Strainer Assembly, Chrome Plated Brass (4401415)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 160 (82406)
- KOHLER Stopper, Clicker Drain (1032249-BB)
- HOME BASICS Home Basics 2-Tier Chrome Dish Drainer (ZOR96079)
- HOME BASICS 3 Piece Dish Drainer, Turquoise (DD47451)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, White (ZOR96078)
- HOME BASICS 2Tier Plastic Dish Drainer (DD10248)
- HOME BASICS S Shape 2 Tier Dish Drainer, Grey (DD41276)
- HOME BASICS 2Tier Deluxe Dish Drainer (DD30466)
- HOME BASICS Home Basics Chrome Plated Steel Dish Rack with Tray (ZOR96083)
- Home Basics Sink Racks & Trays