Shop All Clothing Hangers
Home Basics
Home Basics 10-Piece Velvet Hangers, Navy
Mfr # ZOR96136
Zoro # G008248401
product price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Velvet
- Width 2 in
- Length 17.75 in
- Color Navy
- Height 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96136
- Zoro # G008248401
- UPC # 194220961361
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 2 in |
Length | 17.75 in |
Height | 9.25 in |
Details
Anchor Material | Velvet |
Color | Navy |
Description
hangers, coat hanger, clothes hanger, cloth hanger, baby hangers, picture hangers, wooden hangers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3288-1A-HG)
- WHITMOR Double Hang Closet Rod (6021-378)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30TH-BL)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-02)
- HOME BASICS Velvet Hangers, Black 25PK (FH01410)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Fuchsia (ZOR96133)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- TITAN Brake Caliper Hanger Set (51600)
- Home Basics Clothing Hangers