Shop All Food Containers
Home Basics
Home Basics 10-Piece Velvet Hangers, Burgundy
Mfr # ZOR96131
Zoro # G308249733
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Material Velvet
- Capacity 10 lb
- Outside Length 17.3 in
- Application To Be Used In Your Closet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96131
- Zoro # G308249733
- UPC # 194220961316
- Country of Origin China
- Category Food Containers
Dimensions
Outside Length | 17.3 in |
Outside Height | 9.25 in |
Outside Width | 1.75 in |
Details
Color | Burgundy |
Material | Velvet |
Capacity | 10 lb |
Application | To Be Used In Your Closet |
Description
hangers, coat hanger, clothes hanger, cloth hanger, baby hangers, picture hangers, wooden hangers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LBC BAKERY EQUIPMENT Hot Surface Lro/Lmo Ignitor (80302-12)
- NABISCO Nabisco Toasted Wheat Thins Chips 1.75 oz., PK60 (00080)
- SAN-J INTERNATIONAL San-J Gluten Free Szechuan Sauce 10 oz., PK6 (075810120200)
- SOUTHBEND Door Assembly, Cafe S36 Oven (1191914)
- HOME BASICS 3 Piece Plastic Containers (SC10937)
- HOME BASICS 3 Tier Wire Hanging Oval Fruit Basket, Black (HB44270)
- HOME BASICS Bread Box with Wood Base and Acrylic Lid, Natural (BB00730)
- HOME BASICS HDS Bread Box Turquoise (BB44456)
- HOME BASICS 4 Piece Canister Set with Stainless Steel Lids (CS10438)
- HOME BASICS 67 oz Square Glass Canister with Brushed Stainless Steel Screwon Lid Clear (GJ10823)
- KILNER Berry Regular Mouth Preserve Jar 13.5 oz 3 pk (0025.033)
- Home Basics Food Containers