Shop All Toilet Paper Dispensers & Holders
Home Basics
Heavy Weight Satin Nickel Toilet Paper Holder
Mfr # SN00523
Zoro # G107148510
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Dispenser Width 6.22 in
- Dispenser Height 4 in
- Dispenser Depth 3.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # SN00523
- Zoro # G107148510
- UPC # 857198005238
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.22 in |
Dispenser Height | 4 in |
Dispenser Depth | 3.39 in |
Details
Item | Toilet Paper Holder |
Color | Satin Nickel |
Description
Instead of enclosed toilet paper holders that make it difficult to know how much you have on hand, the base of this toilet paper holder features an open middle so you can easily know when you need to load it up with your spare rolls Elegant and practic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Scott Rags In A Box, Industrial Wipes, White, Pop-Up Box, 200 Shop Towels/Box, 9" x 12" (75260)
- NOBLES/TENNANT SKIRT - MOLDED NEO - FITS TENNANT (222431)
- SPILFYTER Sorbents, 22 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-72BX)
- NILFISK/ADVANCE SQUEEGEE SET - URETHANE, FITS ADVANCE (9100000077)
- DELTA Woodhurst Tissue Holder (73250-BL)
- AMEROCK Monument Matte Black Contemporary Single Post Toilet Paper Holder (BH36081MB)
- BETTER LIVING Rollo Matte White Toilet Paper Roll Reserve (53650)
- VERSATWIN Toilet Tissue Dispensr, Summit, White/Clr (R3670WHCL)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series, US Style Paper Holder, Satin Nickel (BL-PH2 15)
- ODD BALL INDUSTRIES Ligature Resistant Toilet Paper Dispr (SP-5-SS)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 0.2 (7MO032-BN)
- Home Basics Toilet Paper Dispensers & Holders