Shop All Brushes
Home Basics
5.75 in W 5.75 in L Handle, Grey
Mfr # ZOR96293
Zoro # G308248408
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Handle Length 5.75 in
- Bristle Material Polypropylene (PP)/Polyethylene (PE)
- Brush Width 5.75 in
- Application To Be Used In Your Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR96293
- Zoro # G308248408
- UPC # 194220962931
- Country of Origin China
- Category Brushes
Dimensions
Handle Length | 5.75 in |
Brush Width | 5.75 in |
Details
Brush Type | Toilet Brush |
Bristle Color | Grey |
Bristle Material | Polypropylene (PP)/Polyethylene (PE) |
Application | To Be Used In Your Bathroom |
Description
Space-saving functionality right at your fingertips to help keep your toilet sparkly clean The compact design of this toilet brush with holder allows it to fit in effortlessly in tight corners or right alongside your toilet bowl for easy access. The tapered head is equipped with stiff bristles that are sturdy enough to scrub away dirt and grime yet gentle enough to not scratch the basin. The long handles allows for maximum reach while cleaning, with a hole at the top if you want to hang it after each use. The smooth finish makes it a breeze to clean, while the sturdy plastic construction prevents rust and corrosion build up. Hand wash to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Lobby Dust Pan - Closed Lid - (916)
- CONDOR Sorbents, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (436M75)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- SCOTCH-BRITE PROFESSIONAL General Purpose Scrub Pad, 3 x 4 1/2, Green, PK80 (9650)
- HOME BASICS HideAway Toilet Brush with Round Stainless Steel Hygienic Holder, Silver (TB41169)
- HOME BASICS Plastic Toilet Brush Holder, Black (TB45047)
- HOME BASICS Bronze Toilet Brush Holder (TB41073)
- SHURHOLD Deck Brush (0308BA)
- MICHIGAN BRUSH Tube and Pipe Brush, 24 in L Handle, 5 in L Brush, Black, Steel, 24 in L Overall (MIB002-1-1/2X24)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Green (70422)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00827)
- Home Basics Brushes