Shop All Brushes
Home Basics
5.25 in W 5.25 in L Handle, Silver
Mfr # ZOR96247
Zoro # G808248441
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Bristle Color Silver
- Handle Length 5.25 in
- Bristle Material 201 Stainless Steel/Plastic
- Brush Width 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96247
- Zoro # G808248441
- UPC # 194220962474
- Country of Origin China
- Category Brushes
Dimensions
Handle Length | 5.25 in |
Brush Width | 5.25 in |
Details
Brush Type | Toilet Brush |
Bristle Color | Silver |
Bristle Material | 201 Stainless Steel/Plastic |
Application | To Be Used In Your Bathroom |
Description
toilet brush holder, toilet brush and plunger set, toilet brush and holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon, 6 PK (91930)
- KIMBERLY-CLARK Kimtech Science Kimwipes Delicate Task Wipes, Pop-Up Box, White, 286 Sheets/Box, 4.39" x 8.2" (KIM34155)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/CHR (1980826)
- ZEP Heavy Duty Degreaser, 32 Oz Pail, Liquid, Amber, 12 PK (ZUCIT32)
- HOME BASICS Bronze Toilet Brush Holder (TB41073)
- HOME BASICS HideAway Toilet Brush with Round Stainless Steel Hygienic Holder, Silver (TB41169)
- HOME BASICS Plastic Toilet Brush Holder, Black (TB45047)
- IMPERIAL MFG Brush Chimney Clean 8X12In Ret (BR0186)
- TOUGH GUY Tube Brush, 2 in L Handle, 5 in L Brush, Black, 7 1/2 in L Overall (2VNC2)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF1)
- WEILER Vortec Pro Wire Scratch Brush, .012 Carbon Steel Fill, 3 x 19 Rows (25150)
- Home Basics Brushes