Shop All Brushes
Home Basics
4.37 in W 4.37 in L Handle, White
Mfr # ZOR96289
Zoro # G408249688
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Bristle Color White
- Handle Length 4.37 in
- Bristle Material Polypropylene (PP)/Polyethylene (PE)
- Brush Width 4.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96289
- Zoro # G408249688
- UPC # 194220962894
- Country of Origin China
- Category Brushes
Dimensions
Handle Length | 4.37 in |
Brush Width | 4.37 in |
Details
Brush Type | Toilet Brush |
Bristle Color | White |
Bristle Material | Polypropylene (PP)/Polyethylene (PE) |
Application | To Be Used In Your Bathroom |
Description
Timeless form with impeccable function, this classic toilet brush holder set makes an ordinary bathroom cleaning tool into a decorative bath accessory. The tapered brush head is equipped with stiff bristles that gently swipe dirt and grime in and around the toilet bowl. The handle is long to achieve maximum reach with a disc in the center to prevent splashing on yourself as you are cleaning. When placed in the container, the brush is completely hidden for elegant storage. The sleek profile of this toilet brush canister makes it perfect if you reside in tight quarters such as small apartments, condos, or dorm rooms. Hand wash to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAWNY Professional D400 Disposable Cleaning Towel System, 9.9 x 13, Orange, 200 Sheets/Roll (20040)
- GORDON BRUSH Ostrich Feather Duster (M550260)
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- UNGER Squeegee Blade, 12", 12/PK, Black (UNGRT30)
- HOME BASICS Plastic Toilet Brush Holder, Black (TB45047)
- HOME BASICS Bronze Toilet Brush Holder (TB41073)
- HOME BASICS HideAway Toilet Brush with Round Stainless Steel Hygienic Holder, Silver (TB41169)
- SURTEK Wire Brush 3 X 17 With Handle (123261)
- SPARTA 7 in W Pipe and Valve Brush, Black, Polypropylene (45007EC03)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Yellow, Plastic, 13 in L Overall (45876)
- WEILER Hand Wire Scratch Brush, .012 Fill, Shoe Handle, 1 x 17 Rows (44101)
- Home Basics Brushes