Shop All Wire Shelf Units
Home Basics
4 Tier Steel Wire Shelf, Black
Mfr # ZOR95600
Zoro # G508371593
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.80"
- Height 46.50"
- Material Metal(PP)/Polypropylene (PP)
- Color Black
- Finish BLACK/STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR95600
- Zoro # G508371593
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 13.80" |
Height | 46.50" |
Length | 21.00" |
Details
Material | Metal(PP)/Polypropylene (PP) |
Color | Black |
Finish | BLACK/STEEL |
Capacity | 200 lbs |
Description
Unlike solid wood shelves that collect dust and debris, this shelving unit boasts an open, wired frame that is specifically designed to increase visibility and ventilation. The shelf is constructed of robust steel offering both contemporary charm and supreme durability. A steel wire shelf that works just about anywhere! With no tools required to install, you can set it right out of the package. Great for the home or office, use it in the kitchen to organize pots and pans. Or use this metal shelf in the living room to keep your collection of your favorite books and magazines neatly organized. This steel wire shelf also can be placed in the garage and basement to organize extension cords, hardware and tools, buckets of paint. It's incredibly useful in a warehouse to store your products or in the office room to documents and supplies. Each shelf can store up to 50 lbs when evenly distributed. No tools are required to install, so you can easily set it up right out of the box.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Dunnage Rack, 750 lb., HDPE, 36 W x 24 D (DT3624)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-182007CR-1)
- 80/20 Joining Strip 2 Hole 15 S (4307)
- ZORO SELECT Wire Shelf 60"x24", Chrome (5GRZ6)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE6)
- TOLCO Wire Shelf, Holds 4 Bottles (180162)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 74"H, 4 Shelves, Chrome (2HGL2)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 72W x 21D x 54H (21725G)
- METRO Solid Shelf, 24"D x 36"W, Silver (2436FG)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448C)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (MWS361872)
- Home Basics Wire Shelf Units