Shop All Brushes
Home Basics
4 in W 4 in L Handle, White
Mfr # ZOR96291
Zoro # G908249690
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Bristle Color White
- Handle Length 4 in
- Bristle Material Steel
- Brush Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96291
- Zoro # G908249690
- UPC # 194220962917
- Country of Origin China
- Category Brushes
Dimensions
Handle Length | 4 in |
Brush Width | 4 in |
Details
Brush Type | Toilet Brush |
Bristle Color | White |
Bristle Material | Steel |
Application | To Be Used In Your Bathroom |
Description
Offering a refreshing clean with a touch of Parisian Chic, this Vintage French toilet brush holder is designed to tidy up the toilet bowl and coordinate seamlessly with your décor. The handle is crafted from robust steel that offers a solid grip even when your hands are immersed in water. Built for tough cleaning jobs, the bristles on the brush are thick and are hard enough to scrub away dirty from every inch of the toilet bowl and even tight corners with minimal force, keeping the strain off your hands. When finished, easily stash the brush in the hygienic holder to keep it out of sight and neatly stored.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Heavy Duty Mop Head, Blue, Microfiber, PK3, AMM11HDBW-3PK (AMM11HDBW-3PK)
- SPILLTECH Sorbents, 5 gal, Universal, Gray (MR1020)
- POLAR PLASTICS Construction Film, 6 mil, White (W846)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58721)
- HOME BASICS HideAway Toilet Brush with Round Stainless Steel Hygienic Holder, Silver (TB41169)
- HOME BASICS Bronze Toilet Brush Holder (TB41073)
- HOME BASICS Plastic Toilet Brush Holder, Black (TB45047)
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVD7)
- MR LONG ARM POLES Mr LongArm HydraSoar FlowThru Blue Soft Brush 10 Inch (0405)
- MALISH Flat Wire Casting Brush, 4"Trim, Gray, 7-3/4 in L Brush, Wood (733704SP)
- Home Basics Brushes