Shop All Brushes
Home Basics
4 in W 4 in L Handle, Bronze
Mfr # ZOR96296
Zoro # G608248474
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Bristle Color Bronze
- Handle Length 4 in
- Bristle Material Metal
- Brush Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96296
- Zoro # G608248474
- UPC # 194220962962
- Country of Origin China
- Category Brushes
Dimensions
Handle Length | 4 in |
Brush Width | 4 in |
Details
Brush Type | Toilet Brush |
Bristle Color | Bronze |
Bristle Material | Metal |
Application | To Be Used In Your Bathroom |
Description
toilet brush holder, toilet brush and plunger set, toilet brush and holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE5)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Black, Wood, 13 1/4 in L Overall (1A849)
- BLUE MAGIC Protective Hand Cream, Invisible Glove, Liquid, 5 oz Tube, Non-Greasy, Fragrance Free (5215-12)
- ROYAL BASKET TRUCKS Bulk Poly, 48 Cu ft., Blue, C (R48-BLX-BPC-6UNN)
- HOME BASICS Plastic Toilet Brush Holder, Black (TB45047)
- HOME BASICS Bronze Toilet Brush Holder (TB41073)
- HOME BASICS HideAway Toilet Brush with Round Stainless Steel Hygienic Holder, Silver (TB41169)
- WARNER 10.25" Steel Wire Brush, Shoe Handle, 8PK (3410486)
- SWIVEL PRO SERIES 1408970 Handled Scrub Brush - Small, 6PK (SW963469)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Blue, Plastic (48LZ43)
- KOLE IMPORTS Kole Imports HB069-12 12.5 x 8.75 in. Brush & Dust Pan Combo - Pack of 12 (HB069-12)
- Home Basics Brushes