Shop All Shoe Storage
Home Basics
3 Tier Wooden Shoe Rack
Mfr # ZOR95599
Zoro # G308371595
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Length 29.00"
- Height 19.00"
- Width 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Home Basics
- MFR # ZOR95599
- Zoro # G308371595
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 29.00" |
Height | 19.00" |
Width | 10.25" |
Details
Material | Wood |
Description
If the sight of a messy pile of shoes in a coat closet drives you bonkers, this shoe rack will help cut the clutter and keep your collection in order. A perfect alternative to traditional enclosed shoe cabinets, this shoe rack is open allowing to quickly spot what you need even during your most hectic mornings. Slatted tiers promote air flow, so odor build-up is reduced, and shoes dry quickly between uses. Place in the foyer, or near an entrance to give guests and members of your entire household a designated area to place shoes and purses. The stackable design allows you to accommodate a growing shoe collection. Spot clean. Assembly is required. Hardware included. Item dimensions may differ slightly due to the unique nature of the product. Color and finish may also differ from the images shown due to differences in monitor displays. Props and accessories are not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Welded Bracket, Medium, Length 12 In (0500086202)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- QUANTUM STORAGE SYSTEMS QUS221 Plastic Stackable Bin, 6 in x 9-1/4 in x 5 in, Green (QUS221GN)
- RUBBERMAID COMMERCIAL Stock Tank, L 52, W 31, 50 gal., Black (FG424300BLA)
- HOME BASICS 50 Pair Metal Shoe Rack, Black (SR10745)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- HOME BASICS 50 Pair NonWoven MultiPurpose Stackable FreeStanding Shoe Rack, Grey (SR49182)
- HOME BASICS Easy Assemble SpaceSaving 30 Pair Shoe Tower MultiPurpose Storage Rack, Black (SR00755)
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- OCEANSTAR Oceanstar 3SR1651 3-Tier Bamboo Shoe Rack; Natural (3SR1651)
- REV-A-SHELF Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (CSR-35CR-10)
- Home Basics Shoe Storage