Shop All Storage Bins
Home Basics
2.5 lt Storage Bin, 201 Stainless Steel, 7.5 in W, 7.5 in H, 8.37 in L, Silver
Mfr # ZOR96274
Zoro # G908249706
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Load Capacity 2.5 lt
- Material 201 Stainless Steel
- Overall Length 8.37 in
- Overall Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96274
- Zoro # G908249706
- UPC # 194220962740
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 8.37 in |
Overall Width | 7.5 in |
Overall Height | 7.5 in |
Details
Color | Silver |
Load Capacity | 2.5 lt |
Material | 201 Stainless Steel |
Item | Storage Bin |
Description
With a sound of whistle ,enjoy brewing up your favorite tea, coffee in this 2.5 liter tea kettle! The wide, overarching handle provides a sturdy grip, while the plastic push-tab operated spout with small opening makes dispensing hot liquid a snap. The polished stainless steel design with matte black trim gleams with modern sophistication, while also quickly providing even heat distribution to create perfect boiling water for rich hot cocoa or sweet chamomile tea whenever you need it. It has a 2.5 liter capacity, serving up to 10.5 cups. Hand wash to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Gene White Male Headless Mannequin, Pose 1 W/ base (GEN-1-HL)
- NATIONAL HARDWARE CORNR BRACE ZN1-1/2X3/4"" (N206-920)
- BLUM Blum B20L3200.06 Aventos HL 300 mm - 349 mm Tel Arm; Nickel (B20L3200.06)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (QSBU-240RD)
- HOME BASICS Storage Bin, Nonwoven/Plastic, 28 in W, 6 in H, 16 in L, Gray (ZOR96272)
- HOME BASICS Storage Bin, Polyester, 10 in W, 8 in H, 12 in L, Brown (ZOR96334)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS275MOBBK)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Yellow (QUS238YL)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS245YL)
- LATESTLUXURY 95-29656-06 15 x 6 x 2 in. Granite Bin (LA865737)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Red (269682RD)
- Home Basics Storage Bins