Shop All Brushes
Home Basics
2.4 in W 2.4 in L Handle, Silver
Mfr # ZOR96248
Zoro # G708248381
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Bristle Color Silver
- Handle Length 2.4 in
- Bristle Material Stainless Steel/Glass
- Brush Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Home Basics
- MFR # ZOR96248
- Zoro # G708248381
- UPC # 194220962481
- Country of Origin China
- Category Brushes
Dimensions
Handle Length | 2.4 in |
Brush Width | 2.4 in |
Details
Brush Type | Toilet Brush |
Bristle Color | Silver |
Bristle Material | Stainless Steel/Glass |
Application | To Be Used In Your Kitchen |
Description
salt and pepper shaker, salt and pepper grinders, vintage salt and pepper shakers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYLOK UGL 12 Oz. Concrete and Masonry Etch & Cleaner (01908)
- FROST Rectangle Wall Mount Trash Can, Silver, Stainless Steel (326)
- AQUA MIX 1 Qt. Marble Cleaner & Resealer (AMMCRQT)
- GLOBAL INDUSTRIAL Mop & Broom Holder, Aluminum, 27-1/2L (640938)
- HOME BASICS HideAway Toilet Brush with Round Stainless Steel Hygienic Holder, Silver (TB41169)
- HOME BASICS Bronze Toilet Brush Holder (TB41073)
- HOME BASICS Plastic Toilet Brush Holder, Black (TB45047)
- SIMPLE SPACES Toilet Bowl Brush W/Stand (YB34883L)
- HATCO Brush, Tube, 1.25" Dia For - Part# Ht03.40.060.00 (HT03.40.060.00)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGW8)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Yellow, Plastic, 24 in L Overall (1YTN1)
- Home Basics Brushes