Shop All Spray Paint
Homax
Wall Textured Spray Patch, White, Orange Peel, 20 oz
Mfr # 4092-06
Zoro # G4571618
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Orange Peel
- Net Weight 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homax
- MFR # 4092-06
- Zoro # G4571618
- UPC # 041072040921
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 oz |
Description
Wall Textured Spray Patch, Opacity 0, Coating Application Textured Spray Paint, Color Family White, Compatible Surface Material Cardboard, Drywall, Sheen Flat, Finish Texture Orange Peel, Resin Type Latex, Color White, Container Size 20 oz, Coverage Area 110 sq ft, Base Type Water, Dry Time 5 to 30 min, Use Location Interior, Sub Brand Homax, Container Type Can, Dry Time Tack Free 30 min, Dry Time to Recoat 30 min, Maximum Application Temperature 72 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Paint Remover, 1 gal., Solvent Base (635G1)
- WORKSHOP HERO Rust Remover Gal. Metal Rescue (WH290487)
- SEYMOUR MIDWEST 20 Oz Caution Yellow Stripe Inverted Marking Paint, Water-Based (20-678)
- PRESERVA-WOOD Preserva Wood Transparent Smooth Clear Oil-Based Oil Penetrating Wood Stain and Sealer 1 gal (40101)
- HOMAX Spray Paint Popcorn, 14 oz (4094)
- HOMAX Wall Textured Spray Patch, White, Tinted, Orange Peel, 25 oz (4592)
- HOMAX Wall Textured Spray Patch, White, Orange Peel, 20 oz (4055)
- HOMAX 10 Oz Aerosol Texture Water-Based Knockdown Wall Texture (4060)
- HOMAX Wall Textured Spray Patch, White, Tinted, Orange Peel, 25 oz (4555)
- HOMAX Wall Textured Spray Patch, Sprays on Blue, Dries White, Orange Peel, 16 oz (4096)
- RUST-OLEUM Deep Blue, Gloss, 12 Oz (334032)
- Homax Spray Paint & Primer