Shop All Spray Paint
Homax
Spray Paint Popcorn, 14 oz
Mfr # 4094
Zoro # G7781149
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Textured Spray Paint
- Paint and Primer Finish Popcorn
- Paint and Primer Surface Material Ceilings
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homax
- MFR # 4094
- Zoro # G7781149
- UPC # 41072040990
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Textured Spray Paint |
Paint and Primer Finish | Popcorn |
Net Weight | 14 oz |
Paint and Primer Surface Material | Ceilings |
Application Method | Spray |
Description
Use to patch and repair stained or damaged acoustic popcorn ceilings. Utilizing a new texture-blend with lower pressure propellant, this aerosol popcorn ceiling texture provides greater spray control, less chip-bounce, longer spray time and more coverage than other acoustic popcorn textures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- WELD-AID 1 gal. Matte Gray Zinc Rich Galvanizing Compound (FZ-100)
- RAE Exterior Paint, Flat, Water Base, Tan, 1 gal (9614-01)
- SEYMOUR OF SYCAMORE 12 OZ FORD/MUSTANG BLUE ENGINE PAINT (TMEN-56)
- HOMAX Orange, Orange Peel, 20 oz (4067)
- HOMAX Spray Paint Popcorn, 16 oz (4070)
- HOMAX Orange Peel, Orange Peel, 20 oz (4092)
- HOMAX Wall Textured Spray Patch, White, Tinted, Textured, 25 oz (4565)
- HOMAX Ceiling Texture Spray, White, Popcorn, 14 oz (4575)
- HOMAX 20 Oz Aerosol Texture Water-Based Knockdown Wall Texture (4065)
- KRYLON Premium Metallic Spray Paint - Pewter & Gey - 8 oz (1400K)
- Homax Spray Paint & Primer