Shop All Wall Repair Patching
Homax
Pre-Mixed Ceiling Texture, 1 qt, White
Mfr # 85424
Zoro # G5295451
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Color White
- Dry Time 24 hr
- Coverage 1 sq ft
- VOC Content 6g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homax
- MFR # 85424
- Zoro # G5295451
- UPC # 041072085427
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 qt |
Details
Item | Pre-Mixed Ceiling Texture |
Color | White |
Dry Time | 24 hr |
Coverage | 1 sq ft |
VOC Content | 6g/L |
Finish | Popcorn |
Base Type | Water |
Resin Type | Latex |
Application Method | Trowel |
Application Temperature | 68 Degrees to 72 Degrees F |
For Use With | Repair Stained, Scraped and Damaged Acoustic Ceiling |
Dry Time Recoat | 24 hr |
Color Family | Whites |
Maximum Application Temperature | 72 Degrees F |
Additive Type | Ceiling Patch |
Use Location | Interior |
Coverage Area | 1 sq ft |
Minimum Application Temperature | 68 Degrees F |
Description
Pre-Mixed Ceiling Texture, Additive Type Ceiling Patch, Base Type Water, Color White, Coverage Area 1 sq ft, Use Location Interior, Container Size 1 qt, Application Method Brush, Mud Knife, Trowel, Cleaning Method Water, Dry Time 24 hr, Finish Popcorn, For Use With Concrete, Drywall, Wood, Maximum Application Temperature 72 Degrees F, Minimum Application Temperature 68 Degrees F, Scent Characteristic, VOC Content 6 g/L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Holt-melt Adhesive, 3762LM-Q-5/8-8 (3762LM-Q-5/8-8)
- GARDNER BENDER Electrical Tape, 3/4", Black (GTP-607)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (C107-5)
- 3M VENTURETAPE 3M VentureTape1599B-G669 UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver (7100043760)
- HOMAX Self-Adhesive Wall Repair Patch, 6 in x 6 in, Silver (5506)
- HOMAX Self-Adhesive Wall Repair Patch, 4 in x 4 in, Silver (5504)
- HOMAX Pre-Mixed Ceiling Texture, 2.2 L, Bottle, White (8522)
- HOMAX Pre-Mixed Wall Texture, 2.2 L, Bottle, White (8322)
- U.S. CHEMICAL & PLASTICS U S Chemical & Plastics US21002 Half Time One Step Filter and Glazing Putty (US21002)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S-10PK)
- 3M Fibrgls Repr Kt 1 Qt (422)
- Homax Wall Repair Patching