Shop All Spray Paint
Homax
Orange Peel, Orange Peel, 20 oz
Mfr # 4092
Zoro # G7772170
original price:
$22.05
10% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Textured Spray Paint
- Paint Color Family Oranges
- Color Orange Peel
- Paint and Primer Finish Orange Peel
- Net Weight 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homax
- MFR # 4092
- Zoro # G7772170
- UPC # 41072040921
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Textured Spray Paint |
Paint Color Family | Oranges |
Color | Orange Peel |
Paint and Primer Finish | Orange Peel |
Net Weight | 20 oz |
Base Type | Water |
Paint and Primer Surface Material | Walls |
Application Method | Spray |
Color Family | Oranges |
Finish Texture | Orange Peel |
Description
A low-odor, water-based formulation of our most popular orange peel and splatter texture. Match a wide range of texture patterns with the advantage of water clean-up. This fast-drying spray texture is a great choice for patching as well as texturing small rooms and accent walls, especially in occupied spaces like offices and hospitals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER #4 Artist Paint Brush, Wood Handle, 12 (AR15224)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-9)
- PREMIER 5 Pc Zpro Caml/Brsl Art Brush (AR10105)
- ENCORE Plastic Paint Bucket, 1 gal (10128)
- HOMAX Orange Peel, Orange Peel, 10 oz (4091)
- HOMAX Ceiling Texture Spray, White, Popcorn, 14 oz (4575)
- HOMAX Spray Paint Popcorn, 14 oz (4094)
- HOMAX 10 Oz Aerosol Texture Water-Based Knockdown Wall Texture (4060)
- HOMAX Orange, Orange Peel, 20 oz (4067)
- HOMAX Wall Textured Spray Patch, Sprays on Blue, Dries White, Orange Peel, 16 oz (4096)
- RUST-OLEUM Black, Gloss, 24 oz (334128)
- Homax Spray Paint