Shop All Wall Art & Decor
Homax
Homax Products 5363 Cinch Tite Peel N Stick Tarp Zipper Door - 7 in.
Mfr # 136050
Zoro # G504000282
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homax
- MFR # 136050
- Zoro # G504000282
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Peel N Stick Tarp Zipper Door
- Size - 7 in.
- A Self Adhesive Instant Door For Tarps and Plastic Sheeting
- Create An Enclosed Accessible Work Area In A Matter Of Minutes
- For Use In Construction Sites, Work Areas, Greenhouses, Marine, RV and Camping
- Heavy Duty 950 Denier Poly
- Works In Temperatures -20 Degrees To 150 Degrees Fahrenheit
- UV Resistant
- Opens From Either Side
- Dimension - 3.25 x 1.75 x 7 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE LITE Classic Cherry Votive (4520565)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood Gray (ANWI0432)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Mahogany (MKTRCT6024MH)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- TRADEMARK FINE ART Vintage Lavoie 'Spirits 2' Canvas Art, 16x24 (ALI19711-C1624GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Arctic Nature' Canvas Art, 16x24 (PSL01087-C1624GG)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 22x32 (ALI17298-C2232GG)
- TRADEMARK FINE ART Color Bakery 'Feather Glitter' Canvas Art, 18x18 (ALI4956-C1818GG)
- TRADEMARK FINE ART Lois Bryan 'Cheetah' Canvas Art, 22x32 (LBr0140-C2232GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Palm Trees 1' Canvas Art, 22x32 (ALI18634-C2232GG)
- Homax Wall Art & Decor