Homax

Homax GG44 4oz. Goo Gone


product price: $34.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Goo Gone
  • Removes crayon, stickers, chewing gum, labels, masking tape residue, grease and tar from carpeting, cars, tile, glass and wood
  • Safe and effective
  • Leaves the surface clean
  • 4 oz
  • Length: 1.25
  • Width: 5.75
  • Height: 2.13
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.