Shop All Caulks & Sealants
Homax
Caulk Strp Wht 1-5/8X16'
Mfr # 3071
Zoro # G700538176
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sealant Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homax
- MFR # 3071
- Zoro # G700538176
- UPC # 41072030717
- Country of Origin China
- Category Caulks & Sealants
Details
Item | Caulk Strip |
Color | White |
Sealant Color Family | Whites |
Description
Homax White Silicone Caulk Strips 1-5/8 in. x 16 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDMAN Epoxy Adhesive, Double/Bubble Machineable-Fast Set Series, Black, Packet, 10 PK, 1:01 Mix Ratio (4002-BG10)
- H&C Sealer, Clear, 5 gal, Pail (50.100215-20)
- 3M 3M 70008915772 VentureTape Foil Tape - Cold Weather - 2" (7100043755)
- SUREBONDER Glue Gun, 120V, 800 W, 11.6 lb/hr (MGG-800)
- HOMAX 2406 Caulk Tip And Cap (700107)
- HOMAX CAULK STRP WHT 7/8""X16' (3072)
- HOMAX TUB & TILE REFINISH SPRY (720771)
- HOMAX Caulk Strip, 1 5/8 in x 11 ft, Roll, White, Butyl Base (34040)
- SWIFT RESPONSE 2.5 Gallon MAX Liquid Sealant Coating, Black (101903)
- BIG STRETCH Sashco Tan Elastomeric Door Siding and Window Caulk 10.5 oz (10014)
- GE Window & Door Sealant, 10.1 oz, Cartridge, White, Silicone Base (2814819)
- Homax Caulks & Sealants