Shop All Spray Paint
Homax
20 Oz Aerosol Texture Water-Based Knockdown Wall Texture
Mfr # 4065
Zoro # G7769179
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Textured Spray Paint
- Net Weight 20 oz
- Base Type Water
- Paint and Primer Surface Material Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homax
- MFR # 4065
- Zoro # G7769179
- UPC # 41072040655
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Textured Spray Paint |
Net Weight | 20 oz |
Base Type | Water |
Paint and Primer Surface Material | Walls |
Description
Formulated for patching knockdown or southwest style drywall textures. Once applied, this premium-bodied texture is knocked down using a drywall knife after it sets for 2-5-minutes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD #10 Oval Sash Paint Brush (89679)
- VARATHANE Semi-Transparent Semi-Gloss Golden Pecan Oil-Based Urethane Modified Alkyd Stain and Poly (243863)
- WORK TOOLS 9" Whizz Pad Painter (20151)
- RAINGUARD BRANDS 16 Oz Paver Sealer, Natural Finish, Clear (SP-5006)
- HOMAX Wall Textured Spray Patch, White, Orange Peel, 20 oz (4055)
- HOMAX 10 Oz Aerosol Texture Water-Based Knockdown Wall Texture (4060)
- HOMAX Wall Textured Spray Patch, White, Tinted, Textured, 25 oz (4565)
- HOMAX Wall Textured Spray Patch, White, Tinted, Orange Peel, 25 oz (4555)
- HOMAX Wall Textured Spray Patch, Sprays on Blue, Dries White, Orange Peel, 16 oz (4096)
- HOMAX Spray Paint Popcorn, 14 oz (4094)
- TOUGH COAT ADVANCED Spray Paint (K00699008)
- Homax Spray Paint