Shop All Masonry Tools
Homan & Bernard
Standard Backer Rod, 5/8
Mfr # 625-0-0
Zoro # G7593163
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Temporary Joint Sealant
- Material Backup Material
- For Use With Construction or Paving joints
- Color Black
- Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homan & Bernard
- MFR # 625-0-0
- Zoro # G7593163
- Country of Origin United States
- Category Masonry Tools
Dimensions
Size | 5/8 in |
Length | 31 in |
Width | 20 in |
Depth | 19 in |
Height | 19 in |
Details
Item | Standard Backer Rod,5/8" |
Application | Temporary Joint Sealant |
Material | Backup Material |
For Use With | Construction or Paving joints |
Color | Black |
Features | Non Absorbent Backup Material |
Weight | 9 pounds |
Description
Standard Backer Rod,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Single Flute Plastic (SFL-125-22)
- PALADIN TOOLS Die Rg58/59/62Au Coax (PA2034)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWL3)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 3/16 to 9/16 in., SAE, Sockets Only (CP12110-20SSD)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 3/4"R (CFE763K)
- BON TOOL Bon 11-279 Material Platform Scaffold (11-279)
- BON TOOL Bon 11-253 Caulking Trowel, 3/8" Wood Handle (11-253)
- BON TOOL Bon 11-779 Scaling Hammer, Bon (11-779)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 3/8"R (CFE585K)
- BON TOOL Sledrunner, Half Rnd 14" X 5/8" Comfort Grip Handle (21-313)
- GIZMO Number 18 Twisted Nylon Mason Line with 1100 ft. in Pink (GI575630)
- Homan & Bernard Concrete & Masonry Tools