Shop All Float Rods
Homan & Bernard
Rod Chairs, No. 3,100/ Box
Mfr # 88042-0-0
Zoro # G7594843
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Concrete Project
- Depth 12 in
- Weight 14 pounds
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homan & Bernard
- MFR # 88042-0-0
- Zoro # G7594843
- Country of Origin United States
- Category Float Rods
Dimensions
Depth | 12 in |
Width | 10 in |
Length | 13 in |
Height | 17 in |
Details
Item | Rod Chairs,No. 3,100/ Box |
Color | Black |
For Use With | Concrete Project |
Weight | 14 pounds |
Material | Metal |
Features | Has 2 slots for 2 thick rebars |
Application | Holds and elevates rebar and wire mesh off the ground. Mainly used on footings |
Description
Rod Chairs,No. 3,100/ Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Seal Assembly, NBR (5DXY7)
- BASEMENT WATCHDOG Emergency Sump Pump (BWE)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1/4 In, PK6 (Chekseals 981)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513635)
- HOMAN & BERNARD Standard Backer Rod, 7/8 (875-0-0)
- CONTROL DEVICES Float Valve Rod, Stem, 12 in L (R1315-12)
- WATTS Float Rod, 5/16-18, 12 In L, Brass (12)
- KERICK Float Rod, 5/16-18 In, 18 In L, SS (SR18)
- TELEMECANIQUE SENSORS Float Rod, 5-1/4 In, SS (9049ER5)
- ECLIPSE TOOLS Red 3/16 Rod 5 (902-473)
- ZORO SELECT Float Rod, 5/16-18, 12 In L, Brass (109-853)
- Homan & Bernard Float Rods