Shop All Tool Chests & Cabinets
Homak
Tool Chest, 7 Drawer, Green
Mfr # LG02004173
Zoro # G705735396
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,531.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # LG02004173
- Zoro # G705735396
- UPC # 34518017571
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Item | Tool Chest |
Number of Drawers | 7 |
Color | Green |
Description
Homak lg02004173 rs pro series 41"w x 23"d x 21"h 7 drawer green top chest with lift-latch the homak rs pro series has top of the line features. It has an extended depth of 24" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with electrical power strip and our strong hydraulic hinge so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has pvc drawer liners. features: uv protective finish 100lb ball bearing slides (per pair) lift latch drawer pulls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7106)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1820782)
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1 1/16-12 UNJ (AS5202-12R)
- HOMAK Tool Chest, 4 Drawer, Red (RD02027401)
- HOMAK Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- HOMAK Homak RS Pro 10 Drawer Rolling Cabinet - Red (OG04054010)
- WESTWARD WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Black, 42" W x 25.5" D x 49" H (49NR89)
- CRAFTSMAN 2-Shelf Stackable Tool Chest, Black/Red, 36 in H (CMXMSAJ94772)
- MONTEZUMA Triangle Shop Box, Black, Steel, 36-1/2 in W x 17-1/2 in D x 27-1/4 in H (SB360DB)
- Homak Tool Chests & Cabinets