Shop All Tool Chests & Cabinets
Homak
Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H
Mfr # BK06022704
Zoro # G408621088
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 2
- Color Black
- Material Steel
- Depth 14-1/2 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # BK06022704
- Zoro # G408621088
- UPC # 34518001587
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Depth | 14-1/2 in |
Height | 36 in |
Overall Width | 27-3/4 in |
Details
Item | Tool Cart |
Number of Drawers | 2 |
Color | Black |
Material | Steel |
Bin Cabinet Style | Sliding Top |
Description
This cart includes 2 drawers with ball-bearing glides and slip-proof mats. A bottom tray for storage provides maximum organization. The casters are 4 x 1 2 Swivel, 2 Fixed holding 150 lbs. per caster. The top of this unit splits down the center which opens another storage area above the drawers. The 27 tool cart is secured with a tubular locking mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #2 Power Bits (5 PK) (48-32-4606)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXE8)
- PELICAN Black Protective Case, 26-1/2"L x 26-1/2"W x 25" D (0370-000-110)
- LENOX Lenox Recp Saw Blades, PK25, 25 PK (20423B418T)
- HOMAK Homak RS Pro 10 Drawer Rolling Cabinet - Red (OG04054010)
- HOMAK Tool Chest, 4 Drawer, Red (RD02027401)
- HOMAK Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000065)
- PROTO 560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (J564542-10SG)
- LUXOR Mechanics Three-Shelf Cart, Black, Aluminum, 22-3/4 in W x 18 in D x 32 in H (MC-3)
- BETA Tool Cart, Green, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H (041000024)
- Homak Tool Chests & Cabinets