Shop All Tool Boxes
Homak
Tool Box, Steel, 20 in W
Mfr # HMBW00252200
Zoro # G601937245
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Tool Box
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # HMBW00252200
- Zoro # G601937245
- Country of Origin Canada
- Category Tool Boxes
Dimensions
Width | 20 in |
Details
Item | Tool Box |
Material | Steel |
Includes | Tool Box |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Duffel Bag, Red, 600d Polyester, 3 Pockets (25F575)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF21FG)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- BOSCH Tooth Head Bushing Tool SDS-max® 1-3/4" Square x 9-1/4" Hammer Steel (HS1909)
- HOMAK 16 Inch Red Metal Toolbox Low Profile (HO297202)
- HOMAK Flat Top Tool Box, Metal, Black, 20 in W (BK00120920)
- HOMAK 20 Inch Black 2 Drawer Toolbox (HO297201)
- HOMAK Tool Box, Red, 20 in W (HO297205)
- HOMAK 18" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210180)
- HOMAK Friction Tool Box, Red, 20 in W x 9-3/4 in D x 8-1/2 in H (HO297195)
- DYNAMIC Mobile Tool Case, Impact-Resistant Polypropylene, Black, 24-1/2 in W x 16-1/2 in D x 13-1/4 in H (D105202)
- Homak Tool Boxes