Shop All Tool Boxes
Homak
Tool Box, Red, 20 in W
Mfr # HO297205
Zoro # G709946682
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Features 2-Drawer
- Includes Two Drawers
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # HO297205
- Zoro # G709946682
- UPC # 758218301869
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 20 in |
Details
Item | Tool Box |
Color | Red |
Features | 2-Drawer |
Includes | Two Drawers |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dust Collector Stand, 15.5inLx32.5inW (414800)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-C (45773)
- BIG HORN 5/16 Inch Plug Cutter W. L. Fuller 11640312 (19151)
- DRILL AMERICA 1/4"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX121/4)
- HOMAK 20 Inch Black 2 Drawer Toolbox (HO297201)
- HOMAK Tool Box, Metal, Red, 19 in W (HO297204)
- HOMAK Flat Top Tool Box, Metal, Black, 20 in W (BK00120920)
- HOMAK Friction Tool Box, Red, 20 in W x 9-3/4 in D x 8-1/2 in H (HO297195)
- PELICAN Rolling Tool Box, 7-Drawers, Plastic, Black, 25 in W x 16 in D x 19 in H (0450SD6)
- DEWALT TSTAK Open Tool Tote, Plastic, Black, 17 in W x 12-1/2 in D x 10-3/4 in H (DWST17809)
- PLATT Tool Case, Plastic, Black, 18 in W x 13 in D x 6 in H (600T-CB)
- Homak Tool Boxes