Shop All Tool Boxes
Homak
Tool Box, Metal, Red, 19 in W
Mfr # HO297204
Zoro # G310758407
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes Metal Tray
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # HO297204
- Zoro # G310758407
- UPC # 758218292792
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 19 in |
Details
Item | Tool Box |
Material | Metal |
Color | Red |
Includes | Metal Tray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Safety Knife, Self-Retracting, 5 7/8 in L, Rounded Steel Safety Blade, General Purpose, Orange (10-189C)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8ST)
- HANSEN Socket Tray, 1/2 In Dr, SAE, Std and Deep (1201)
- DEWALT 7/16" PILOT POINT(R) drill bit (DW1928)
- HOMAK 20 Inch Black 2 Drawer Toolbox (HO297201)
- HOMAK Tool Box, Red, 20 in W (HO297205)
- HOMAK Friction Tool Box, Red, 20 in W x 9-3/4 in D x 8-1/2 in H (HO297195)
- HOMAK Flat Top Tool Box, Metal, Black, 20 in W (BK00120920)
- WESTWARD WESTWARD Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 2-1/2 in H (35XR68)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 7-1/2 in H (CPUC20)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + XL Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426,48-22-8429,48-22-8432)
- Homak Tool Boxes