Shop All Tool Boxes
Homak
Tool Box, Black, 20 in W
Mfr # HMBK01032101
Zoro # G201993788
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Ball Bearings
- Includes Tool Box
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # HMBK01032101
- Zoro # G201993788
- UPC # 345180015704
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 20 in |
Details
Item | Tool Box |
Color | Black |
Features | Ball Bearings |
Includes | Tool Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES LED Lighted Telescoping Inspection Mirror (HTC-2LT)
- IRWIN 3/32 in. X 2-1/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016006)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3134)
- GREENLEE 8 7/8 in Wire Stripper Solid: 8 to 18 AWG, Stranded: 10 to 20 AWG (1927-SS)
- HOMAK 16 Inch Red Metal Toolbox Low Profile (HO297202)
- HOMAK Tool Box, Metal, Red, 19 in W (HO297204)
- HOMAK Flat Top Tool Box, Metal, Black, 20 in W (BK00120920)
- HOMAK 18" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210180)
- HOMAK 20 Inch Black 2 Drawer Toolbox (HO297201)
- HOMAK Friction Tool Box, Red, 20 in W x 9-3/4 in D x 8-1/2 in H (HO297195)
- PROSKIT Tool Box, 14 in W x 8 in D x 6-1/2 in H (SB-1418)
- Homak Tool Boxes