Shop All Tool Chests & Cabinets
Homak
RS Pro 72'' Red 12-Drawer Top Chest RD02072120
Mfr # 571RD02072120
Zoro # G111769282
Free Shipping & Returns
$2,907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # 571RD02072120
- Zoro # G111769282
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 72'' red 12-drawer top chest RD02072120! Intended for use on top of a Homak RS Pro 72'' roller cabinet this chest adds additional storage space to your existing unit. To withstand frequent use it is constructed of durable 18 gauge steel with a red powder-coated finish. This unit features 12 drawers to keep tools and supplies neatly organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with power outlets in the top till to connect to electrical equipment. Built to last this durable chest is a reliable addition to your industrial job site.Overall Dimensions:Width: 71 1/2''Depth: 23 1/2''Height: 21 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Swanson SWIBL24M 24 in. Megnetic I-Beam Level (SWIBL24M)
- WESTWARD Combination Wrench, Metric, 10mm Size (33M588)
- PERFORMANCE TOOL 1/2 In Dr. 10 In Flex Handle Bar Breaker Bar, W32118 (W32118)
- PROTO Proto J6016CXCERT 1/2" Drive Ratcheting Head Micrometer Torque Wrench 30-150 ft-lbs W/NIST Cert. (J6016CXCERT)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- URREA Roller Cabinet, 6 Drawer, Blue, Steel, 27 in W x 37 in D x 18 in H (X27M6A)
- TENG TOOLS Top Box, 6 Drawer, Black, 26 in W (TC806NGM)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Gray, 35 in W (KTI75150)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Black, 26" W x 16.5" D x 18.5" H (32H834)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Black, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267BK)
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Red, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272RB)
- Homak Tool Chests & Cabinets