Shop All Tool Chests & Cabinets
Homak
RS Pro 72'' Blue 3-Drawer Hutch BL02072010
Mfr # 571BL02072010
Zoro # G612040804
product price: $2,651.99
/ea
Free Shipping & Returns
$2,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL02072010
- Zoro # G612040804
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 72'' blue 3-drawer hutch BL02072010! Intended for use on top of a Homak 72'' RS Pro roller cabinet this hutch adds additional storage space to your existing unit. It is constructed of durable steel with a blue powder-coated finish that is UV-resistant. It boasts a stainless steel shelf with ample space to store items and it has a tool board backsplash to hang additional tools and supplies.This unit includes 3 drawers that are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to store heavy items. They also have PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with a power strip including 2 USB ports and 4 outlets to connect to electrical equipment. Built to last this durable hutch is a reliable addition to your industrial job site.Overall Dimensions:Width: 71 1/2''Depth: 23 1/2''Height: 24 3/8''Open Space Dimensions:Width: 65 1/2''Depth: 23 1/2''Height: 16 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4'' Drop-In Anchor Setting Tool (AT25)
- WESTWARD Flame Inspection Mirror, 9 3/4-28 1/2 In (4FPU9)
- BLAZING LEDZ Blazing LEDz Blazing LED 6 pc Multi-Blade Precision Screwdriver Set (702288-12)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP1)
- MONTEZUMA Crossover Triangle Tool Box, Black, Steel, 36 in W x 17-1/2 in D x 21-1/2 in H (XL450B)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RD)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H (32H849)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- Homak Tool Chests & Cabinets