Shop All Tool Chests & Cabinets
Homak
RS Pro 72'' Blue 16-Drawer Roller Cabinet BL04072160
Mfr # 571BL04072160
Zoro # G311590617
product price: $4,106.99
/ea
Free Shipping & Returns
$4,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 16
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL04072160
- Zoro # G311590617
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 16 |
Color | Blue |
Description
Keep your industrial workspace organized with this Homak RS Pro 72'' blue 16-drawer roller cabinet BL04072160! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it is constructed of durable 18 gauge steel with a blue powder-coated finish. This unit includes 16 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 72''Depth: 24''Height: 39''Capacity: 2640 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Subaru Ball Joint Puller (78620)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HYDE JOINT TAPE 1-7/8""X300' (09065)
- JOHNSON IBEAM LEVEL HD 48"" 4VIAL (1233-4800)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- BETA Special Mobile Roller Cabinet, Medium (039390102)
- URREA H-Series Tool Cabinet, 2 Drawer, Black, Steel, 27 in W x 8 in D x 12 in H (H27I2)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE55)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000066)
- URREA Roller Cabinet, 6 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27M6)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Blue, 27" W x 18" D x 33" H (32H896)
- Homak Tool Chests & Cabinets