Shop All Tool Chests & Cabinets
Homak
RS Pro 72'' Black 3-Drawer Hutch BK02072010
Mfr # 571BK02072010
Zoro # G712120482
product price: $2,651.99
/ea
Free Shipping & Returns
$2,651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BK02072010
- Zoro # G712120482
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 72'' black 3-drawer hutch BK02072010! Intended for use on top of a roller cabinet this hutch adds additional storage space to your existing unit. It is constructed of durable steel with a black powder-coated finish that is UV-resistant. It boasts a stainless steel shelf with ample space to store items and it has a tool board backsplash to hang additional tools and supplies.This unit includes 3 drawers that are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to store heavy items. They also have PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with a power strip including 2 USB ports and 4 outlets to connect to electrical equipment. Built to last this durable hutch is a reliable addition to your industrial job site.Overall Dimensions:Width: 71 1/2''Depth: 23 1/2''Height: 24 3/8''Open Space Dimensions:Width: 65 1/2''Depth: 23 1/2''Height: 16 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips Acr 1 Power Bit x 2-3/4 (170P1ACR)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 32X, 450 ft (40-6963)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/8" STANDARD - 12 PO (GP2136R)
- PROTO 3/32" Roll Pin Punch (J49332S2)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Stainless Steel Silver, 30" W x 18" D x 34" H (53RH49)
- SAWSTOP Tool Cabinet, Black, Steel, 32 in W (TSA-UTC32)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98264RB)
- SUNEX Sunex® Tools Professional 5-Drawer Black Tool Cart W/ Locking Top, 27"H (8045BK)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP1)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ73)
- Homak Tool Chests & Cabinets