Shop All Tool Chests & Cabinets
Homak
RS Pro 72'' Black 16-Drawer Roller Cabinet BK04072160
Mfr # 571BK04072160
Zoro # G511641102
product price: $4,106.99
/ea
Free Shipping & Returns
$4,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BK04072160
- Zoro # G511641102
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 72'' black 16-drawer roller cabinet BK04072160! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it is constructed of durable 18 gauge steel with a black powder-coated finish. This unit includes 16 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 72''Depth: 24''Height: 39''Capacity: 2640 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" NPT HSS 5 Flute Pipe Tap (T/A64009)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Deep Impact Socket (5-3253)
- WERA Torque Screwdriver, 1/4", 1.20 Nm (05074716001)
- KD TOOLS Torx Press Fit Bit Socket, 3/8" Drive, T40 (80451)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- EXTREME TOOLS Side Locker, 3 Drawer, Blue/Chrome, 19 in W x 25 in D (RX192503SLBL)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- PROTO 550S Series Rolling Tool Cabinet, 20 Drawer, Red/Gray, Steel, 67 in W x 25-1/4 in D x 41 in H (J556741-20SG)
- BETA Tool Cart, 3 Drawer, Gray, Sheet Metal, 30 in W x 18 in D x 35 in H (051000607)
- EXTREME TOOLS Top Chest, 8 Drawer, Black/Chrome, 41 in W x 25 in D (RX412508CHBK)
- MONTEZUMA Triangle Tool Box, Black, 41 in W x 18 in D (DX411B)
- Homak Tool Chests & Cabinets