Shop All Tool Chests & Cabinets
Homak
RS Pro 54'' Red 10-Drawer Roller Cabinet RD04054010
Mfr # 571RD0405410
Zoro # G911590796
product price: $3,164.99
/ea
Free Shipping & Returns
$3,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571RD0405410
- Zoro # G911590796
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 10 |
Color | Red |
Description
Keep your industrial workspace organized with this Homak RS Pro 54'' red 10-drawer roller cabinet RD04054010! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it is constructed of durable 18 gauge steel with a red powder-coated finish. This unit includes 10 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 54''Depth: 24''Height: 39''Capacity: 2640 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Trade Combination Rubber Mallet, 32oz (OX-T081932)
- MILWAUKEE TOOL Centering Pin Arbor w/Detachable Drill Cap (49-57-0037)
- GRIPPS V-Gripp Tape (H01010)
- DRILL AMERICA 9/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/32)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- HOMAK Homak RS Pro 10 Drawer Rolling Cabinet - Red (OG04054010)
- HOMAK Tool Chest, 4 Drawer, Red (RD02027401)
- HOMAK Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 144 in W x 20 in D (6P2TC2WC2FC)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Black, 26" W x 16.5" D x 18.5" H (32H834)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Red, 27" W x 19" D x 39.5" H (32H888)
- Homak Tool Chests & Cabinets