Shop All Tool Chests & Cabinets
Homak
RS Pro 54'' Orange 10-Drawer Roller Cabinet with Stainless Steel Top OG04054014
Mfr # 571OG0405414
Zoro # G611582473
Free Shipping & Returns
$3,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # 571OG0405414
- Zoro # G611582473
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 10 |
Color | Orange |
Description
Keep your industrial workspace organized with this Homak RS Pro 54'' orange 10-drawer roller cabinet with stainless steel top OG04054014! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space and workstation. It is constructed of rugged 18 gauge steel with an orange powder-coated finish and it has a flat stainless steel top that operates as a durable work surface. This unit includes 10 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 54 1/2''Depth: 24''Height: 40 3/8''Capacity: 2640 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun (U74HT50)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AA)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Mid (3203.06)
- KIPP Adjustable Handle Size: 2, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X20)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- TENG TOOLS 8 Series Roller Cabinet, 9 Drawer, 53 in W (TCW809NU)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- WESTWARD WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Black, 42" W x 25.5" D x 49" H (49NR89)
- BETA Tool Cabinet, 7 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004673)
- GARANT Roller cabinet, 8 Drawer, 32 in W x 20 in D x 39 in H (914540 8)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- Homak Tool Chests & Cabinets