Shop All Tool Chests & Cabinets
Homak
RS Pro 54'' Lime Green 1-Drawer Hutch LG02054010
Mfr # 571LG02054010
Zoro # G812120573
product price: $2,103.99
/ea
Free Shipping & Returns
$2,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571LG02054010
- Zoro # G812120573
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 54'' lime green 1-drawer hutch LG02054010! Intended for use on top of a Homak RS Pro 54'' roller cabinet this hutch adds additional storage space to your existing unit. It is constructed of durable steel with a lime green powder-coated finish that is UV-resistant. It boasts a stainless steel shelf with ample space to store items and it has a tool board backsplash to hang additional tools and supplies.This unit includes 1 drawer that is easy to open using the full-length aluminum drawer pull. This drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to store heavy items. It also has a PVC foam liner to prevent damage to the interior of the drawer. This unit is complete with a power strip including 2 USB ports and 4 outlets to connect to electrical equipment. Built to last this durable hutch is a reliable addition to your industrial job site.Overall Dimensions:Width: 54''Depth: 23 1/2''Height: 24 3/8''Open Space Dimensions:Width: 50 7/8''Depth: 23 1/2''Height: 16 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2" to 1-1/4" EMT Support Unit (2-1003)
- KRAFT TOOL Bull Float, Rnd, 8 x 48 in, Mag, w/o Handle (CC803-01)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (1832162)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (45122)
- HOMAK Tool Chest, 4 Drawer, Red (RD02027401)
- HOMAK Homak RS Pro 10 Drawer Rolling Cabinet - Red (OG04054010)
- HOMAK Homak Pro II Series 54-1/2"W X 24-1/2"D X 39"H 10 Drawer Blue Roller Tool Cabinet (BL04054210)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BK)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 26.5" W x 17" D x 10.5" H (32H848)
- Homak Tool Chests & Cabinets