Shop All Tool Chests & Cabinets
Homak
RS Pro 54'' Blue 10-Drawer Roller Cabinet BL04054010
Mfr # 571BL0405410
Zoro # G211590687
product price: $3,164.99
/ea
Free Shipping & Returns
$3,164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BL0405410
- Zoro # G211590687
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 10 |
Color | Blue |
Description
Keep your industrial workspace organized with this Homak RS Pro 54'' blue 10-drawer roller cabinet BL04054010! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it is constructed of durable 18 gauge steel with a blue powder-coated finish. This unit includes 10 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 54''Depth: 24''Height: 39''Capacity: 2640 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Adjustable Handle Scriber, 8-1/4 In (51-1512)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1 7/16 132 (S08303)
- MILWAUKEE TOOL 1 in. x 12 in. Straight Shank Rebar Cutter (48-20-6787)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Gray (KTI75151)
- KENNEDY Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest (520B)
- SUNEX Premium Full Service Cart, 6 Drawer, Black, 20 in W x 34-1/2 in D x 39-1/2 in H (8057BK)
- MONTEZUMA Tool Chest, 6 Drawer, 56 in W x 24 in D (BKM562406CH)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 12" D x 14" H (48RJ70)
- Homak Tool Chests & Cabinets