Shop All Tool Chests & Cabinets
Homak
RS Pro 41'' Red 1-Drawer Hutch RD02041010
Mfr # 571RD02041010
Zoro # G312120455
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571RD02041010
- Zoro # G312120455
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 41'' red 1-drawer hutch RD02041010! Intended for use on top of a Homak RS Pro 41'' roller cabinet this hutch adds additional storage space to your existing unit. It is constructed of durable steel with a red powder-coated finish that is UV-resistant. It boasts a stainless steel shelf with ample space to store items and it has a tool board backsplash to hang additional tools and supplies.This unit includes 1 drawer that is easy to open using the full-length aluminum drawer pull. This drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. It also has a PVC foam liner to prevent damage to the interior of the drawer. This unit is complete with a power strip including 2 USB ports and 4 outlets to connect to electrical equipment. Built to last this durable hutch is a reliable addition to your industrial job site.Overall Dimensions:Width: 40 3/4''Depth: 23 1/2''Height: 24 3/8''Open Space Dimensions:Width: 37 3/4''Depth: 23 1/2''Height: 16 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cg, 10"AX (511-735)
- MILWAUKEE TOOL 4" - 5" Surface Grinding Dust Shroud (49-40-6101)
- MAKITA Makita 419250-0 F/R Change Lever (419250-0)
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Plug Tap (DWT60910)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- BETA C27S Tool Trolley, 3 Drawer, Red, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-R)
- TENG TOOLS Middle Tool Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803USV)
- BETA Mobile Roller Cabinet, 6 Drawer, Red (039000033)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- BETA C41H Tool Cart, 3 Drawer, Orange, Sheet Metal, 21 in W x 13 in D x 36 in H (C41 H)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 56" H (7CY30)
- Homak Tool Chests & Cabinets