Shop All Tool Chests & Cabinets
Homak
RS Pro 41'' Orange 9-Drawer Roller Cabinet OG04004193
Mfr # 571OG04004193
Zoro # G411641097
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # 571OG04004193
- Zoro # G411641097
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 41'' orange 9-drawer roller cabinet OG04004193! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it is constructed of durable 18 gauge steel with an orange powder-coated finish. This unit includes 9 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 41''Depth: 24''Height: 39''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-12-06)
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (J47707/32)
- DREMEL EZ Lock Sanding Disc 240 grit (EZ413SA)
- GREENLEE 7/8" HSSE-Co8 Hole Saw (625-7/8)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- URREA Top Chest/Cabinet, 9 Drawer, Red, Steel, 27 in W x 17 in D x 12 in H (X27S9)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY36)
- TENG TOOLS Roller Cabinet Tool Box Workstation, 8 Drawer, Black, 37 in W (TCW208NBK1)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- Homak Tool Chests & Cabinets