Shop All Tool Chests & Cabinets
Homak
RS Pro 41'' Lime Green 9-Drawer Roller Cabinet LG04004193
Mfr # 571LG04004193
Zoro # G511641058
product price: $2,343.99
/ea
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571LG04004193
- Zoro # G511641058
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 41'' lime green 9-drawer roller cabinet LG04004193! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space. To withstand frequent use it is constructed of durable 18 gauge steel with a lime green powder-coated finish. This unit includes 9 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 41''Depth: 24''Height: 39''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (4YR94)
- KO-KEN Quick Spinner 3/8 Square 25mm Z-series 3/8 Sq. Drive (3756Z)
- HARDIN 5" Var Spd Polisher, Triad Planetary Concrete Wet Polisher Base w/12 pc 4" Diamond Polishing Pad Set (BRTTRIAD12)
- SALISBURY Insulated Tool Kit, 30 Pc Electricians (TK30ETK)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- KENNEDY Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (526B)
- BETA Rolling Tool Cabinet, 10 Drawer, Red, 23 in W x 14 in D (028003003)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- FLEXCART FC-400 Tool Utility Cart, 4 Drawer, Black, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-400LBC)
- LUXOR Mechanics Three-Shelf Cart, Black, Aluminum, 22-3/4 in W x 18 in D x 32 in H (MC-3)
- GRAY TOOLS Mobile Tool Chest, Military Version, 4 Drawer, Black, Polymer, 15 in W x 23 in H (942004)
- Homak Tool Chests & Cabinets