Shop All Tool Chests & Cabinets
Homak
RS Pro 41'' Lime Green 7-Drawer Top Chest LG02004173
Mfr # 571LG02004173
Zoro # G711845911
product price: $1,641.99
/ea
Free Shipping & Returns
$1,641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571LG02004173
- Zoro # G711845911
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak RS Pro 41'' lime green 7-drawer top chest LG02004173! Intended for use on top of a Homak RS Pro 41'' roller cabinet this chest adds additional storage space to your existing unit. To withstand frequent use it is constructed of durable 18 gauge steel with a lime green powder-coated finish. This unit features 7 drawers to keep tools and supplies neatly organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. This unit is complete with power outlets in the top till to connect to electrical equipment. Built to last this durable chest is a reliable addition to your industrial job site.Overall Dimensions:Width: 40 1/2''Depth: 23 1/2''Height: 21 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Spindle connection B16 - MC3 (B16-MC3)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25.4mm/0-1.0" 0.01mm/0.0005" Digital Indicator (5260-1110)
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (1844061370 -11'5)
- SPEEDAIRE Air Gun Nozzle, 2 In L, 1/2-20 UNF, Silver (22YK63)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- STANLEY Stanley 037025H 50 Gallon Mobile Tool Chest (037025H)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Black, 27" W x 19" D x 39.5" H (32H889)
- WESTWARD WESTWARD Rolling Cabinet Kit, 14 Drawer, Blue, Steel, 26-1/2 in W x 18 in D x 60 in H (361LN6)
- TENG TOOLS 8 Series Top Box, Middle Box and Roller Cabinet, 6 Drawer (TC803N-KIT1)
- EXTREME TOOLS Side Locker, 3 Drawer, Blue/Chrome, 19 in W x 25 in D (RX192503SLBL)
- Homak Tool Chests & Cabinets